Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL88PR100
Zoro # G9443548
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL88PR100
- Zoro # G9443548
- UPC # 88748113504
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK100 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-10)
- MARCO Leather Blast Suit - Medium (1029601)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- Nmc Identification Labels