Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL88UV10
Zoro # G9443581
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88UV10
- Zoro # G9443581
- UPC # 88748113513
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK10 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Block Sign, M103R (M103R)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338S)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR10)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Adhesive Backed Vinyl (DL149BP25)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- NMC Flammable Ghs Label, Pk5, Width: 2" (GHS200AP)
- Nmc Safety Labels