Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL88P10
Zoro # G9443441
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88P10
- Zoro # G9443441
- UPC # 88748113498
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign,PK10 |
Description
Explosive 1.1A 1 Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H212004)
- GUARDIAN EQUIPMENT Metal/Wood Roof Anchor, 8inLx10inWx12inD (00255)
- MSA SAFETY Half Mask Respirator, Blue, P100, L (10218529)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- NMC Harmful Irritant Ghs Label, Pk5 (GHS406AP)
- NMC Symbol Secure Hatches Imo Label, IMO191R (IMO191R)
- NMC Safe Worker No Accidents Hard Hat Emblem, Pk25 (HH27)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Accepted Date And Initials Label, Pk3 (INL1)
- NMC Crane Overhead W/ Graphic Label (S70R)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- Nmc Identification Labels