Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL88R
Zoro # G9443651
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88R
- Zoro # G9443651
- UPC # 88748104233
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign |
Description
Explosive 1.1A 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Adhesive Backed Vinyl (DL73BP10)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Nfpa Label Number 2", Pk5, DCN23 (DCN23)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- Nmc Identification Labels