Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Label, Pk25
Mfr # DL88AP
Zoro # G9443380
product price: $8.69
/pk 25, $0.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88AP
- Zoro # G9443380
- UPC # 765018020982
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Label,PK25 |
Description
Explosive 1.1A 1 Dot Placard Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (BD-1005-NPF-XXL)
- HONEYWELL NORTH Faceshield Visor, Polycarb, Clr, 8x15-1/2in (A8154)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- MCR SAFETY String Knit Gloves, Cotton Polyester Blend Material, Knit Wrist Cuff, Gray, L (9507LM)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Adhesive Backed Vinyl (DL45P)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- Nmc Safety Labels