Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Label
Mfr # DL88ALV
Zoro # G9443408
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL88ALV
- Zoro # G9443408
- UPC # 88748110227
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Label |
Description
Explosive 1.1A 1 Dot Placard Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 3X (LUX-TENBIB-Y3X)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- JACKSON SAFETY 4Pt Ratch Suspens Replace Charger Hard Hat (20422)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Lavender w/Black (NRB-LAVENDER)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC Crane Overhead W/Graphic Label (S70P)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Language: English (DL48PR100)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- Nmc Safety Labels