Shop All Sign Holders
Nmc
Evacuation Map In Case Of Fire Sign
Mfr # EMH5
Zoro # G9442391
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glow Rigid
- Height 11 in
- Width 11-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EMH5
- Zoro # G9442391
- UPC # 88748104313
- Country of Origin United States
- Category Sign Holders
Dimensions
Height | 11 in |
Width | 11-1/2 in |
Details
Item | Evacuation Map In Case Of Fire Sign |
Material | Glow Rigid |
Description
Evacuation Map In Case Of Fire Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- DUNLOP Size 12 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- NMC Sign Stand For Roll Up Signs (RUSTAND)
- NMC Tag Holder W/Attachments (TH1)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- NMC Acrylic Sign Holder 10X14 (SH1014)
- NMC Large Partition Sign Holder (APH2)
- NMC Acrylic Tsign Holder 8.5X11 (SHT8511)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- Nmc Signs