Shop All Traffic Signs
Nmc
Entrance Sign, M350PB
Mfr # M350PB
Zoro # G9442041
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Features Good Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # M350PB
- Zoro # G9442041
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Entrance Sign |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Features | Good Chemical Resistance |
Description
Entrance Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 36" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X36)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19202)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- BRADY 250 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152484)
- NMC Caution Slow Down Pedestrian Traffic Sign, C607PB (C607PB)
- NMC Entrance Sign, M350AB (M350AB)
- NMC All Truck Drivers Must Sign In Before Sign, N200RB (N200RB)
- NMC Road Closed Sign, TM206J (TM206J)
- NMC Blind Corner Proceed With Caution Sign, TM71J (TM71J)
- NMC Stop, 24x24 Octagon, 080 Hi Prismatic R, 24 in Height, 24 in Width, Aluminum (TM13K)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- Nmc Signs