Shop All Identification Labels
Nmc
Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL3405
Zoro # G9441822
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL3405
- Zoro # G9441822
- UPC # 88748113770
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | White, Blue |
Mounting Style | Adhesive-Backed |
Legend | V-01 Valve Isolation Point - Do Not Remove this Label |
Background Color | Black, Blue, Red, White |
Legend/Background Color | White, Blue |
Item | Label,Energy Iso - Valve Iso Point,PK10 |
Description
Label,Energy Iso - Valve Iso Point,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- TUCKER Glove, Fryer , 20", Medium, Pr (92203)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Width: 3" (ISL1305)
- NMC Nfpa Label Number 2", Pk5, Legend/Background Color: White (DCN21)
- NMC Graphic No Pedestrians Iso Label, Pk5 (ISO432AP)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL126ALV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- Nmc Safety Labels