Shop All Identification Labels
Nmc
Energy Isolation - Radiation Isolation Point, Pk10, Width: 3"
Mfr # ISL1313
Zoro # G9441630
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL1313
- Zoro # G9441630
- UPC # 88748113760
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | R-01 Radiation Isolation Point - Do Not Remove This Label |
Background Color | Black and Yellow on White |
Legend/Background Color | Yellow |
Item | Label,Energy Iso - Radiation Iso P,PK10 |
Description
Label,Energy Iso - Radiation Iso P,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- KLEIN TOOLS Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot (KG5295-7L)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-24-S-35-NO-YAX-C)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- Nmc Safety Labels