Shop All Identification Labels
Nmc
Energy Isolation - Pneumatic Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL1307
Zoro # G9441588
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISL1307
- Zoro # G9441588
- UPC # 88748113754
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | P-01 Pneumatic Isolation Point - Do Not Remove this Label |
Background Color | Black, Blue, Red, White |
Legend/Background Color | Blue |
Item | Label,Energy Iso - Pneumatic Iso P,PK10 |
Description
Label,Energy Iso - Pneumatic Iso P,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Childrens Emergency Poncho, Green (104G)
- MECHANIX WEAR Leather Impact Glove, 2XL, PR (LMP-75-012)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBUG)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Symbol Emergency Generator Imo Label, IMO174R (IMO174R)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- NMC Dot Placard Sign, 1263 3, Material: Unrippable Vinyl (DL138BUV)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- Nmc Identification Labels