Shop All Identification Labels
Nmc
Energy Isolation - Oil Isolation Point, Pk10, Width: 3"
Mfr # ISL1314
Zoro # G9441509
product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL1314
- Zoro # G9441509
- UPC # 88748113761
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | O-01 Oil Isolation Point - Do Not Remove This Label |
Background Color | Black and Yellow on White |
Legend/Background Color | Yellow |
Item | Label,Energy Iso - Oil Iso Point,PK10 |
Description
Label,Energy Iso - Oil Iso Point,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8.5EE)
- SAFE KEEPER Small Carabiner (PN113A-SK)
- STRIDE Ice Traction Cleat Overshoe, 13 1/2-16, PR (STRIDE50)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- NMC Organic Peroxide Placard, Pk25, Material: Unrippable Vinyl (DL15UV25)
- NMC Medical Technician Hard Hat Emblem, Pk25 (HH49)
- NMC Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL61BUV50)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- ROLL PRODUCTS Color Code Circles, 3/4in, B 1000roll (119-0003E)
- Nmc Identification Labels