Shop All Identification Labels
Nmc
Energy Isolation - Oil Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL3414
Zoro # G9441649
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL3414
- Zoro # G9441649
- UPC # 88748113779
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | O-01 Oil Isolation Point - Do Not Remove This Label |
Background Color | Black and Yellow on White |
Legend/Background Color | White, Yellow |
Item | Label,Energy Iso - Oil Iso Point,PK10 |
Description
Label,Energy Iso - Oil Iso Point,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1060-RA_10X7 (U7-1060-RA_10X7)
- OCCUNOMIX Glove, Occumitts, Beige, XS, PR (450-2XS)
- NMC Poison Inhalation Hazard 6 Dot Placard Label, Pk25 (DL125AP)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL91UV)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- Nmc Identification Labels