Shop All Identification Labels
Nmc
Energy Isolation - Mechanical Isolation Point, Pk10, Width: 4"
Mfr # ISL3406
Zoro # G9441527
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL3406
- Zoro # G9441527
- UPC # 88748113771
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | M-01 Mechanical Isolation Point - Do Not Remove this Label |
Background Color | Black and Yellow on White |
Legend/Background Color | White, Yellow |
Item | Label,Energy Iso - Mechanical Iso,PK10 |
Description
Label,Energy Iso - Mechanical Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Jacket, Men's, Zipper, Gray, L (104050-GVLLTLL)
- DOGIPOT Aluminum Pet Waste & Leash Sign, Green (DO87359)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Unrippable Vinyl (DL90UV)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Our Aim No Accidents Hard Hat Emblem, Pk25 (HH57)
- NMC Laser Hazard Iso Label, Pk5 (ISO468AP)
- Nmc Safety Labels