Shop All Identification Labels
Nmc
Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL1306
Zoro # G9441542
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL1306
- Zoro # G9441542
- UPC # 88748113753
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | M-01 Mechanical Isolation Point - Do Not Remove this Label |
Background Color | Black and Yellow on White |
Legend/Background Color | Yellow |
Item | Label,Energy Iso - Mechanical Iso,PK10 |
Description
Label,Energy Iso - Mechanical Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- SAFETYPOSTER.COM Safety Poster, If Its Too Heavy Get, ENG (P0295)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Pressure-Sensitive Vinyl (DL18P)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- NMC Radioactive I Label, Material: Pressure Sensitive Paper (DL25AL)
- NMC Dot Placard Sign, 1866 3, Color: Black (DL142BUV)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA63AP (DGA63AP)
- Nmc Safety Labels