Shop All Identification Labels
Nmc
Energy Isolation - Gravity Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL1316
Zoro # G9441490
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISL1316
- Zoro # G9441490
- UPC # 88748113763
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | GR-01 Gravity Isolation Point - Do Not Remove This Label |
Background Color | Black on White |
Legend/Background Color | Black |
Item | Label,Energy Iso - Gravity Iso Poi,PK10 |
Description
Label,Energy Iso - Gravity Iso Poi,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 3XL, 11" L (1032-3X)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Orange Mirror Lens (AEGIR-MI)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC CPR Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl (HH22)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PS VINYL (DL71BP)
- Nmc Identification Labels