Shop All Identification Labels
Nmc
Energy Isolation - Electrical Isolation Point, Pk10, Width: 3"
Mfr # ISL1301
Zoro # G9441350
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL1301
- Zoro # G9441350
- UPC # 88748113748
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | E-01 Electrical Isolation Point - Do Not Remove this Label |
Background Color | Black, Red, Yellow, White |
Legend/Background Color | Yellow |
Item | Label,Energy Iso - Electrical Iso,PK10 |
Description
Label,Energy Iso - Electrical Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- Nmc Safety Labels