Shop All Identification Labels
Nmc
Energy Isolation - Corrosive Isolation Point, Pk10, Width: 3"
Mfr # ISL1304
Zoro # G9441177
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISL1304
- Zoro # G9441177
- UPC # 88748113751
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | CR-01 Corrosive Isolation Point - Do Not Remove this Label |
Background Color | Black and Orange on White |
Legend/Background Color | Orange |
Item | Label,Energy Iso - Corrosive Iso P,PK10 |
Description
Label,Energy Iso - Corrosive Iso P,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (82115)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Acid (DCL146)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BR (DL152BR)
- NMC Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW10)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Placard Sign, 4 Flammable Solids, Blank (DL153BPR)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86793 (86793)
- Nmc Identification Labels