Shop All Identification Labels
Nmc
Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL1309
Zoro # G9441183
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 3"
- Height 1"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL1309
- Zoro # G9441183
- UPC # 88748113756
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 1" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | CP-01 Control Panel Isolation Point - Do Not Remove this Label |
Background Color | Black and Orange on White |
Legend/Background Color | Orange |
Item | Label,Energy Iso - Contrl Panel Iso,PK10 |
Description
Label,Energy Iso - Contrl Panel Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535RB)
- NMC Parking Cone, 36", Orange (TPC4)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL (DL42BP)
- NMC Confined Space Test Atmos.. Label, Pk5 (DGA36AP)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147R (HH147R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Unrippable Vinyl (DL67BUV)
- Nmc Safety Labels