Shop All Identification Labels
Nmc
Energy Isolation - Chemical Isolation Point, Pk10, Material: Adhesive Backed Vinyl
Mfr # ISL3412
Zoro # G9441201
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISL3412
- Zoro # G9441201
- UPC # 88748113777
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | CH-01 Chemical Isolation Point - Do Not Remove This Label |
Background Color | Black and Yellow on White |
Legend/Background Color | White, Yellow |
Item | Label,Energy Iso - Chemical Iso Po,PK10 |
Description
Label,Energy Iso - Chemical Iso Po,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- GLOWEAR BY ERGODYNE Lime 4XL/5XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, L (1495L)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- LABELMASTER Corrosive Label, Worded, PVC, PK25 (HMSL130S)
- Nmc Identification Labels