Shop All Identification Labels
Nmc
Empty Self-Laminating Label, Pk25
Mfr # HW35SL25
Zoro # G9441052
product price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW35SL25
- Zoro # G9441052
- UPC # 88748110321
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Empty No More Than One Inch Of Residue Remains On The Bottom Of This Drum. Drum Is Empty By Epa Standards. Last Contained ____ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Empty Self-Laminating Label,PK25 |
Description
Empty Self-Laminating Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- NMC Fall Protection Trained Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH71R)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Ghs43, Pk5 (GHS403AP)
- LABELMASTER Inhalation Hazard Label, PK25 (HMSL290S)
- Nmc Identification Labels