Shop All Identification Labels
Nmc
Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW35AL
Zoro # G9441037
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW35AL
- Zoro # G9441037
- UPC # 88748110214
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Empty No More Than One Inch Of Residue Remains On The Bottom Of This Drum. Drum Is Empty By Epa Standards. Last Contained ____ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Empty No More Than One Inch Hazmat Label |
Description
Empty No More Than One Inch Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, LR7-69R-18DA (LR7-69R-18DA)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X150V1M)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1014-V-10530)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NMC United As 1 Label, Pk25 (HH62)
- NMC Symbol Drenching Installation Imo Label, IMO166R (IMO166R)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- Nmc Identification Labels