Shop All Identification Labels
Nmc
Empty Label, Pk25
Mfr # DL168AP
Zoro # G9441028
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Shipping and Receiving
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL168AP
- Zoro # G9441028
- UPC # 888975664324
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Shipping and Receiving |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Empty |
Background Color | Black on White |
Legend/Background Color | White |
Item | Empty Label,PK25 |
Description
Empty Label,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Glycol, 1 In.H (20433)
- BRADY Label (B33-25-423)
- IRONCAT TIG Welding Gloves, Kidskin Palm, S, PR (6140/S)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 100/PK (MHZWCASLC)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Certified Crane Operator Hard Hat Label, Pk25 (HH34)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Toxic 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL87P)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- Nmc Identification Labels