Shop All Eyewash and Shower Parts and Accessories
Nmc
Emergency Shower Sign
Mfr # SA116R
Zoro # G9440529
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Height 7 in
- Width 17 in
- Features Good Chemical Resistance
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SA116R
- Zoro # G9440529
- UPC # 88748108371
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 7 in |
Width | 17 in |
Details
Item | Emergency Shower Sign |
Material | Rigid Plastic |
Features | Good Chemical Resistance |
Mounting | Yes |
Mount Type | Yes |
Description
Emergency Shower Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-530B)
- 5.11 Arc Belt, Black, Full Grain Leather, L (59493)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- NMC Emergency Shower Sign (S54R)
- NMC Imo Emergency Shower Sign (IMO222P)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2RB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- NMC Emergency Shower Sign (SA116P)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- Nmc Eyewash and Shower Parts and Accessories