Shop All Eyewash and Shower Parts and Accessories
Nmc
Emergency Shower Keep Area Clear Sign
Mfr # EGA2PB
Zoro # G9440468
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Height 14 in
- Features Good Chemical Resistance
- Width 10 in
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EGA2PB
- Zoro # G9440468
- UPC # 88748104294
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 14 in |
Width | 10 in |
Details
Item | Emergency Shower Keep Area Clear Sign |
Material | Pressure Sensitive Vinyl |
Features | Good Chemical Resistance |
Mounting | Yes |
Mount Type | Yes |
Description
Emergency Shower Keep Area Clear Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (37877)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- ANSELL Black Dragon Powder Free Black Latex Exam Gloves - Medium, 100PK (BD-1002-PF)
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- NMC Imo Emergency Shower Sign (IMO222P)
- NMC Imo Emergency Shower Sign (IMO222R)
- NMC Emergency Shower Sign (SA116P)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- NMC Emergency Shower Sign (SA116R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- Nmc Eyewash and Shower Parts and Accessories