Shop All Eyewash and Shower Parts and Accessories
Nmc
Emergency Shower Glow Walk On Floor Sign
Mfr # GWFS8
Zoro # G9440337
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 17 in
- Material Glow Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GWFS8
- Zoro # G9440337
- UPC # 88748105443
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Emergency Shower Glow Walk On Floor Sign |
Material | Glow Polyester |
Description
Emergency Shower Glow Walk On Floor Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS ELVEX Proguard Woodsman's Helmet with Nylon Mesh Visor (CU-60R)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1956L)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- NMC Emergency Shower Keep Area Clear Sign (EGA2PB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2RB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- NMC Emergency Shower Sign (SA116P)
- NMC Emergency Shower Sign (S54R)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- Nmc Eyewash Stations and Shower Equipment