Shop All Eyewash and Shower Parts and Accessories
Nmc
Emergency Safety Shower Sign - Bilingual
Mfr # SFA4P
Zoro # G9440291
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 18 in
- Height 10 in
- Features Good Chemical Resistance
- Mount Type Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SFA4P
- Zoro # G9440291
- UPC # 887481086118
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 18 in |
Height | 10 in |
Details
Item | Emergency Safety Shower Sign - Bilingual |
Material | Pressure Sensitive Vinyl |
Features | Good Chemical Resistance |
Mount Type | Yes |
Description
Emergency Safety Shower Sign - Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Pol. Brass, PLEASE WAIT TO BE SEATED (FS200-1422-V-PB-PLSWAITSEAT)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004NC)
- TILLMAN Mechanics Gloves, XL, Black/White, Spandex/Nylon (1470XL)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- NMC Imo Emergency Shower Sign (IMO222P)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- NMC Emergency Shower Sign (S54P)
- NMC Emergency Shower Keep Area Clear Sign (EGA2R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2PB)
- NMC Emergency Shower Sign (SA116P)
- SPEAKMAN Ball Valve Repair (RPG20-1922)
- Nmc Eyewash and Shower Parts and Accessories