Shop All Identification Labels
Nmc
Emergency Response Team Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH133
Zoro # G9440212
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Medical/Hospital
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH133
- Zoro # G9440212
- UPC # 88748111338
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Medical/Hospital |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Emergency Response Team |
Background Color | Green on White |
Legend/Background Color | Green |
Item | Emerg Response Team Hard Hat Label,PK25 |
Description
Emerg Response Team Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG564XXL)
- LYLE Safety Sign, Bees Stay Clear, 10in.H (U4-1080-RA_14X10)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314DCFW)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Dot Placard Sign, 3266 8 Corrosive, Pk25, Material: Adhesive Backed Vinyl (DL185P25)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- Nmc Identification Labels