Shop All Identification Labels
Nmc
Emergency Medical Technician Hard Hat Emblem, Pk25
Mfr # HH40
Zoro # G9440197
product price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Emergency
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH40
- Zoro # G9440197
- UPC # 88748105492
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Emergency |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Emergency Medical Technician |
Background Color | Black on White |
Legend/Background Color | White |
Item | Emr Medical Technician Hard Hat Em,PK25 |
Description
Emr Medical Technician Hard Hat Em,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- LABELMASTER RQ Label, Hazardous Substance, PK500 (RQM)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- ONGUARD Boot Covers, Slip Resist Sole, XL, Ylw, PR (9759000)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC American Flag Graphic Hard Hat Emblem, Pk25 (HH92)
- NMC Dot Placard, 1202 Diesel, DL193PR (DL193PR)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Unrippable Vinyl (DL181UV)
- NMC Four Digit 3286 Placard, Material: Unrippable Vinyl (DL651UV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Subject Matter: DOT HAZMAT General Awareness (DL18PR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- Nmc Safety Labels