Shop All Identification Labels
Nmc
Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH135
Zoro # G9440160
product price: $16.59
/pk 25, $0.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Medical/Hospital
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH135
- Zoro # G9440160
- UPC # 88748111340
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Medical/Hospital |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Emergency Medical Responder |
Background Color | Blue and White on Black |
Legend/Background Color | Black, Blue |
Item | Emr Medical Responder Hard Hat Lab,PK25 |
Description
Emr Medical Responder Hard Hat Lab,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Hood, Aluminized Carbon Kevlar(R) (H58NLHG)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL88P)
- NMC Safety Observer Hard Hat Emblem, Pk25 (HH78)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Crush Hazard Iso Label, Pk5 (ISO444AP)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NEVS Veterinary Use Only 3/8" x 1-1/2" (PAUX-129)
- Nmc Identification Labels