Shop All Facility Signs
Nmc
Emergency First Aid Station Sign, EGA3RB
Mfr # EGA3RB
Zoro # G9440142
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header EMERGENCY
- Legend FIRST AID STATION (W/GRAPHIC)
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Size 14 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EGA3RB
- Zoro # G9440142
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 14 in x 10 in |
Details
Item | Emergency First Aid Station Sign |
Header | EMERGENCY |
Legend | FIRST AID STATION (W/GRAPHIC) |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Emergency First Aid Station Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51XL)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, M, PR, M Black (818WP)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (KKC4FN-04-L)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1207)
- NMC Handicapped 2-View Sign, TV4 (TV4)
- NMC America And Safety First Hard Hat Emblem, Pk25, HH90 (HH90)
- NMC Push To Open Sign, GL317P (GL317P)
- NMC Restroom Braille Ada Sign, ADA25BL (ADA25BL)
- NMC Lane Ends Merge Right Sign, TM261K (TM261K)
- NMC Electronic Cigarettes Not Permitted Window Sign, M959C (M959C)
- SIGNMISSION OSHA Notice Sign, 10" Height, NOTICE Please Use Or Door Sign With Symbol, Portrait, NS-D-V-16364 (OS-NS-D-710-V-16364)
- Nmc Signs