Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Emergency Eye Wash Fountain Sign - Bilingual, SFA5P
Mfr # SFA5P
Zoro # G9439899
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SFA5P
- Zoro # G9439899
- UPC # 887481086132
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 18 in |
Height | 10 in |
Details
Item | Emergency Eye Wash Fountain Sign - Bilin |
Sign Material | Pressure Sensitive Vinyl |
Description
Emergency Eye Wash Fountain Sign - Bilin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, M/L, PR1 (6695)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- CORTINA SAFETY PRODUCTS 28IN WHITE PVC TRAFFIC CONE (03-500-66)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- NMC California Hazardous Waste Label (HW15)
- NMC Formaldehyde May Cause Cancer, ESD30R (ESD30R)
- NMC Corrosive Materials Wear Req.. Sign, C448PB (C448PB)
- NMC Inorganic Arsenic May Cause Cancer Sign - Bilingual, ESD32P (ESD32P)
- NMC Cadmium May Cause Cancer Causes Sign - Spanish, SPD28PC (SPD28PC)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- Nmc Chemical, Gas & Hazardous Material Signs