Shop All Facility Signs
Nmc
Emergency Dial 911 Sign - Bilingual, SFA3P
Mfr # SFA3P
Zoro # G9439530
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Indoor/Outdoor Usage Indoor
- Size 10 in x 18 in
- Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SFA3P
- Zoro # G9439530
- UPC # 887481086095
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 18 in |
Details
Item | Emergency Dial 911 Sign - Bilingual |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Mounting | Yes |
Description
Emergency Dial 911 Sign - Bilingual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- NMC No Trespassing Video Surveillance Sign, M974AB (M974AB)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- NMC Bend Knees While Lifting Sign, S43R (S43R)
- NMC Danger Low Clearance Sign - Bilingual, D451R (D451R)
- NMC Danger Men Working Above Sign, D125A (D125A)
- NMC Stairs-Left Arrow- Man Graphic, 7 X 10, GL61R (GL61R)
- NMC Urine Color Hydration Chart Sign, S300A (S300A)
- NMC Employee Entrance Only Sign, TM219J (TM219J)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M45 (444M45)
- Nmc Signs