Shop All Safety Tags & Identification
Nmc
Electrical Marker, 440 Volts, Pk25
Mfr # JL22009O
Zoro # G9390549
product price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Height 1-1/8 in
- Width 4-1/2 in
- Indoor/Outdoor Usage Indoor
- Operating Temp. Range Up to 178°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # JL22009O
- Zoro # G9390549
- UPC # 88748106048
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/8 in |
Width | 4-1/2 in |
Details
Item | Elect Marker,440 Volts Elect M,PK25 |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Operating Temp. Range | Up to 178°F |
Features | Fair Chemical Resistance |
Description
Elect Marker,440 Volts Elect M,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- ONYX Onyx 135200-701-999-12 Rearming Kit - Automatic/Manual (135200-701-999-12)
- NEVS Veterinary Physical Exam Checklist 2" x 3" White w/Red (VW-0090)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 3XL (O22007)
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- NMC Out Of Service Ez Pull Tag (TAR714)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- NMC Blank Overlaminate Tag 3 1/4" X 5 1/2", Pk25 (LVS203R)
- NMC Poison Gas 2 Dot Placard Sign, Pk50 (DL132TB50)
- NMC Marine Pollutants Graphic Dot Placard Sign (DL174TB)
- NMC Designated Red Tag Area All (LN103R)
- Nmc Lockout Tagout