Shop All Identification Labels
Nmc
Electric Voltage Hazard Iso Label, Pk5
Mfr # ISO459AP
Zoro # G9439241
product price: $15.79
/pk 5, $3.16/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO459AP
- Zoro # G9439241
- UPC # 88748105994
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Electric Voltage Hazard Iso Label,PK5 |
Description
Electric Voltage Hazard Iso Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY LifeJacket, Adult, Oversize, 17.5lb, Foam, OR (151200-200-005-13)
- SOUND SEAL Acoustic Panel, Fabric, Gray, 8 sq. ft. (FWP24G)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- NMC Misc Blank Dot Placard Sign, Width: 10-3/4" (DL61BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BUV (DL151BUV)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- Nmc Safety Labels