Shop All Electrical Hazard Signs
Nmc
Electric Current Keep Away Sign, D514PB
Mfr # D514PB
Zoro # G9439278
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Legend ELECTRIC CURRENT KEEP AWAY
- Width 14 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D514PB
- Zoro # G9439278
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Electric Current Keep Away Sign |
Header | DANGER |
Legend | ELECTRIC CURRENT KEEP AWAY |
Sign Material | Pressure Sensitive Vinyl |
Description
Electric Current Keep Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- NMC Lead Based Paint, D299R (D299R)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- NMC Electric Current Keep Away Sign, 10 in Height, 14 in Width, Rigid Plastic (D514RB)
- NMC Danger Battery Charging Area Sign, D133AB (D133AB)
- NMC Danger Electrical Equipment Sign, D433PB (D433PB)
- NMC Caution Electrical Hazard Sign, C569PB (C569PB)
- NMC Danger Electrical Hazard Sign, DGA8P (DGA8P)
- NMC Danger Do Not Watch The Arc Sign - Bilingual, ESD31RC (ESD31RC)
- LYLE Decal, Danger Area In Front, 10 x 7", Sign Material: Vinyl (LCU4-0710-RD_10X7)
- Nmc Electrical Hazard Signs