Shop All Identification Labels
Nmc
Drums Must Be Labeled, Width: 10"
Mfr # N213R
Zoro # G9438891
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Rigid Plastic
- Width 10"
- Height 7"
- Standards OSHA 29 CFR-1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N213R
- Zoro # G9438891
- UPC # 887481069579
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 7" |
Details
Header | Notice |
Material | Rigid Plastic |
Standards | OSHA 29 CFR-1910.145 |
Subject Matter | Workplace/Safety |
Language | English |
Shape | Rectangle |
Color | White, Black |
Header Background Color | Blue |
Mounting Style | With Corner Holes |
Legend | Drums Must Be Labeled |
Background Color | Black, Blue, White |
Legend/Background Color | White |
Item | Drums Must Be Labeled Sign |
Description
Drums Must Be Labeled Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YM20)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Pressure Sensitive Removable Vinyl .0045 (DL35PR)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591RB (D591RB)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL84BPR)
- Nmc Identification Labels