Shop All Identification Labels
Nmc
Drums Must Be Labeled Sign, Material: Standard Aluminum
Mfr # N213AB
Zoro # G9439059
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Standard Aluminum
- Width 14"
- Height 10"
- Standards OSHA 29 CFR-1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N213AB
- Zoro # G9439059
- UPC # 88748106954
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14" |
Height | 10" |
Details
Header | Notice |
Material | Standard Aluminum |
Standards | OSHA 29 CFR-1910.145 |
Subject Matter | Workplace/Safety |
Language | English |
Shape | Rectangle |
Color | White, Black |
Header Background Color | Blue |
Mounting Style | With Corner Holes |
Legend | Drums Must Be Labeled |
Background Color | Black, Blue, White |
Legend/Background Color | White |
Item | Drums Must Be Labeled Sign |
Description
Drums Must Be Labeled Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG L)
- MCR SAFETY Orange Safety Vest, 2 in. Reflective Strips, Polyester, Side Straps, One Size Fits All, Orange (V201R)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- Nmc Identification Labels