Shop All Identification Labels
Nmc
Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl
Mfr # N213PB
Zoro # G9439040
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Adhesive Backed Vinyl
- Width 14"
- Height 10"
- Standards OSHA 29 CFR-1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N213PB
- Zoro # G9439040
- UPC # 887481069562
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14" |
Height | 10" |
Details
Header | Notice |
Material | Adhesive Backed Vinyl |
Standards | OSHA 29 CFR-1910.145 |
Subject Matter | Workplace/Safety |
Language | English |
Shape | Rectangle |
Color | White, Black |
Header Background Color | Blue |
Mounting Style | Adhesive-Backed |
Legend | Drums Must Be Labeled |
Background Color | Black, Blue, White |
Legend/Background Color | White |
Item | Drums Must Be Labeled Sign |
Description
Drums Must Be Labeled Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Lab Jacket, White, 2XL, PK50 (6512EWHLXX)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 10, PR (11-818)
- BRADY Pipe Marker, 4 1/4 in H, 32 in W (59918)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (48-73-5032)
- NMC Combustible 3 Dot Placard Sign, Material: Unrippable Vinyl (DL9UV)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Poison 6 Dot Placard Sign, Material: Unrippable Vinyl (DL8UV)
- NMC Emergency Id Name Emergency Contact Other Hard Hat Label, Pk25 (HH171)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Drums Must Be Labeled, Width: 10" (N213R)
- NMC Gasoline 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL134PR)
- Nmc Identification Labels