Shop All Identification Labels
Nmc
Drums Must Be Labeled Sign, Header: Notice
Mfr # N213P
Zoro # G9439013
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Adhesive Backed Vinyl
- Width 10"
- Height 7"
- Standards OSHA 29 CFR-1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # N213P
- Zoro # G9439013
- UPC # 887481069555
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10" |
Height | 7" |
Details
Header | Notice |
Material | Adhesive Backed Vinyl |
Standards | OSHA 29 CFR-1910.145 |
Subject Matter | Workplace/Safety |
Language | English |
Shape | Rectangle |
Color | White, Black |
Header Background Color | Blue |
Mounting Style | Adhesive-Backed |
Legend | Drums Must Be Labeled |
Background Color | Black, Blue, White |
Legend/Background Color | White |
Item | Drums Must Be Labeled Sign |
Description
Drums Must Be Labeled Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiberglass Utility Marker, 7 ft., Fibrglss (2673-00032)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- CLC WORK GEAR CLC R103X Rain Suit, XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R103X)
- HONEYWELL Honeywell North P100 Filter Cartridge, 1 Pair (7580P100B)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Paper (HW35AL)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC United States Marine Corps Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH153R)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication (DL8BP)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk5 (ISO456AP)
- Nmc Safety Labels