Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL31UV50
Zoro # G9438943
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31UV50
- Zoro # G9438943
- UPC # 88748112836
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK50 |
Description
Drive Safety Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Breathing Tube, Loose Fitting Facepieces (20LFBT)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- 3M Versaflo(TM) Double Bib Hood, PK10 (S-607-10)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC Symbol Firemans Outfit Imo Label, IMO132P (IMO132P)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- Nmc Identification Labels