Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL31PR50
Zoro # G9438858
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31PR50
- Zoro # G9438858
- UPC # 88748112826
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK50 |
Description
Drive Safety Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-5-9-10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC Graphic Tipping Hazard Iso Label, Pk5 (ISO439AP)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- NMC Hot Dot Placard Sign, Material: Rigid Plastic (DL76R)
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- Nmc Identification Labels