Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL31P50
Zoro # G9438709
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31P50
- Zoro # G9438709
- UPC # 88748112821
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK50 |
Description
Drive Safety Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2850HS)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25 (HH146)
- NMC Oxidizer Ghs Label (GHS2014AL2)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk100 (DL42BUV100)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- Nmc Identification Labels