Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL31UV25
Zoro # G9438937
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL31UV25
- Zoro # G9438937
- UPC # 88748112835
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK25 |
Description
Drive Safety Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- GATEWAY SAFETY N95 Disposable Respirator, Universal, PK20, (80301)
- OMNI-VIEW HALF DOME MIRROR-PLASTIC BACK, 32 (ONV-180-32-PB)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224EW)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- NMC Danger Follow Electrical Hazard Label, Pk5 (D268AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- Nmc Identification Labels