Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL31PR25
Zoro # G9438788
product price: $42.39
/pk 25, $1.70/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31PR25
- Zoro # G9438788
- UPC # 88748112825
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK25 |
Description
Drive Safety Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-5X)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- ENPAC IBC Containment Unit, 750 gal Spill Capacity, 8000 lb., HDPE (5480-YE)
- TRIMACO SUPERTUFF Spray Paint Socks with Hood, Elastic Closure, Cotton, Natural (09301-B)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 14" (D29PB)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- NEVS GHS Label, Blank w/4 Diamonds 2-15/16" x 4" (GHS-B-4S)
- Nmc Identification Labels