Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL31P25
Zoro # G9438681
product price: $46.99
/pk 25, $1.88/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31P25
- Zoro # G9438681
- UPC # 88748112820
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK25 |
Description
Drive Safety Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (QHR6-GREEN)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Rigid Plastic (DL82BR)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Four Digit Placard 1993 (DL400R)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- Nmc Identification Labels