Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL31UV100
Zoro # G9438882
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31UV100
- Zoro # G9438882
- UPC # 88748112834
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK100 |
Description
Drive Safety Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tube Holder, Nylon (V-112)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR (CXG-L10 XLRG)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL000600)
- NMC Caution Contains Pcb'S Hazmat Label (HW4ALV)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Proud To Be An American Hard Hat Emblem, Pk25 (HH76)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- NEVS Label, "Notice Implantable Item" 1" x 2-15/16" Flr Pink w/Black (CS-7187)
- Nmc Identification Labels