Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL31PR100
Zoro # G9438873
product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31PR100
- Zoro # G9438873
- UPC # 88748112824
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK100 |
Description
Drive Safety Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- GLOWSHIELD Class 2 Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW202FO (L))
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 7XL (3882X7)
- NMC Unsafe To Drink Label, Pk5 (S55AP)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Pressure Sensitive Removable Vinyl .0045 (DL146BPR)
- NMC Oxidizer Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS401AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- Nmc Safety Labels