Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL31P100
Zoro # G9438742
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL31P100
- Zoro # G9438742
- UPC # 88748112819
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK100 |
Description
Drive Safety Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- SLOGGERS Sloggers Hat Braid Lt Bn (442LB)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 090)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC No Smoking Iso Label, Pk5 (ISO419AP)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- BRADY Danger Label, Self-Adhesive, PK5 (86141)
- Nmc Identification Labels