Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL31UV10
Zoro # G9438928
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL31UV10
- Zoro # G9438928
- UPC # 88748112833
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign,PK10 |
Description
Drive Safety Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- 3M SCOTCHGRD GOGGLS GRY/RED (47212H1-VDC)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, L, White, PK25, L, 25 PK, White, SMS, Zipper (2222)
- NMC Dot Placard Sign, 1824 8, Material: Adhesive Backed Vinyl (DL147BP)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Empty Self-Laminating Label (HW35SL100)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- Nmc Safety Labels